69" Beige and White Metal Indoor Outdoor Swing Chair with Beige Cushion
- Mfr # 482869
- Zoro # G622833007
product price:Â
$
1,211.99
/ea
Key Features
Cushions Included
Yes
Product Type
Contemporary
Canopy Included
No
Commercial Use
No
Chair Frame Color
Beige, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482869
- Zoro #
- G622833007
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chair Height
- 67 in
- Chair Depth
- 45 in
- Chair Width
- 69 in
Details
- Item
- Outdoor Chairs
- Cushions Included
- Yes
- Product Type
- Contemporary
- Canopy Included
- No
- Commercial Use
- No
- Chair Frame Color
- Beige, White
- Chair Frame Material
- Aluminium
- Outdoor Chair Type
- Swing Chair
- Includes
- One
- Chair Weight Capacity
- 600 lb
- Number of Chairs Included
- 1
- Modular
- No
- Assembly
- Partial Assembly Needed
Description
Experience the joy of gentle swinging and ultimate relaxation with the 69-inch beige and white metal indoor outdoor swing chair with beige cushion, adding a touch of whimsy and comfort to your outdoor space. Your cushions should be a vibrant reflection of your personality. These beige ones will add a pop of color that harmoniously complements your unique aesthetic. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 67-inch H x 69-inch W x 45-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.