Zoro Homepage

32" Gray Cast Aluminum Oval Centerpiece Bowl

  • Mfr # 609346

  • Zoro # G822360679


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
5 in
Height
4 in
Width
31.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609346
Zoro #
G822360679
UPC #
-
Country of Origin
India

Dimensions

Depth
5 in
Height
4 in
Width
31.5 in

Details

Assembly Required
No Assembly Needed
Item
Serving Bowl
Application Type
No
Color
Gray

Description

Add some decorative style to your space with this 32-inch gray cast aluminum oval centerpiece bowl tray. Featuring a modern design and unique shape that resembles a long boat or canoe, this piece effortlessly enhances any room, offering a sleek focal point that catches the eye. The handmade construction adds a unique touch, ensuring each piece is one-of-a-kind. Featuring purposeful distressing and a rustic natural cement-like finish, this bowl exudes a charming vintage allure that complements contemporary aesthetics beautifully. 4-inch h x 31.5-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.