Zoro Homepage

32" Gray Metal Two Light Table Lamp With Black Novelty Shade

  • Mfr # 524673

  • Zoro # G322364191


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Color
Black/Gray
Assembly Required
Partial Assembly Needed
Width
10 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524673
Zoro #
G322364191
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
10 in
Depth
10 in

Details

Color
Black/Gray
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 32-inch gray metal two light table lamp with black novelty shade will be a great addition to your space. The base of this lamp is made of metal finished in a gray tone. The black novelty metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 32-inch H x 10-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.