32" Gray Round Coffee Table

  • Mfr # 520932

  • Zoro # G022344790


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
32 in
Assembly Required
Full Assembly Needed
Height
17 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520932
Zoro #
G022344790
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Height
17 in
Depth
32 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Gray/Coffee

Description

Give your living room, family room, or office the perfect anchor piece with this 32-inch gray round coffee table. This table features quality construction from manufactured wood and an updated monotone color scheme with gray as the main color on both the top and the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.