Shop HOMEROOTS
See all product information
Create Account
32" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627401
Zoro # G522907341
product price:Â $1,919.99
/ea
Free Shipping & Returns
Key Features
Length
17-3/4 in
Width
32 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627401
- Zoro #
- G522907341
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17-3/4 in
- Width
- 32 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Gray
Description
The 32-inch gray wood freestanding bathroom vanity with white sink and two drawers seamlessly blends modern style with functionality. Crafted from durable manufactured wood, this vanity features a sleek gray base that enhances any bathroom decor. It includes a ceramic sink that contrasts beautifully with the white finish for a polished look. Designed with two functional drawers, it offers ample storage space for your essentials. The soft close drawer glides ensure a quiet and smooth operation, adding to its convenience. This free-standing standard installation vanity is perfect for those looking to elevate their bathroom's aesthetic while maintaining practicality and elegance in their everyday routines. 35.06-inch h x 32-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.