Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Natural Wood Double Bathroom Vanity With White And Gray Quartz Countertop
Mfr # 714297
Zoro # G822909366
product price:Â $1,234.99
/eaKey Features
Length
22 in
Width
60 in
Height
35 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714297
- Zoro #
- G822909366
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 22 in
- Width
- 60 in
- Height
- 35 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Natural
- Color
- White
- Includes
- Doors; Sink
- Countertop Material
- Quartz
Description
The 60-inch natural wood double bathroom vanity with white and gray quartz countertop seamlessly combines modern elegance with functional design. Its stunning quartz countertop features a pearly white color with light gray marbleized veining that complements the natural color of the manufactured wood base. Equipped with two undermount sinks made of durable ceramic, it offers ample functionality for busy mornings. The six functional drawers provide generous storage and feature soft close door hinges that add to the refined touch. The brushed nickel metal drawer pulls and bead board texture complete the stylish aesthetic. This vanity comes assembled and strikes the perfect balance between practicality and fashionable style in your bathroom. 35.00-inch h x 60.00-inch w x 22.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.