Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32" Grey Lacquer Mdf Steel And Veneer Dresser
Mfr # 282642
Zoro # G722908452
product price:Â $1,683.99
/eaKey Features
Dresser Type
Double dresser
Assembly Required
No Assembly Needed
Style
Contemporary
Depth
19 in
Dresser Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282642
- Zoro #
- G722908452
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 19 in
- Width
- 66 in
- Length
- 32 in
Details
- Dresser Type
- Double dresser
- Color
- Gray
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Dresser Orientation
- Horizontal
- Material
- Manufactured Wood
- Item
- Dressers
Description
Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece made from MDF, steel, and veneer. This dresser has six drawers, so that you never lack storage room. Furthermore, it has metal feet. It is 32 high, 66 wide, and 19 deep, and weighs 144.8 pounds. A splendid piece like this dresser would fit in in your living room, or bedroom perfectly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.