Zoro Homepage

32" Light Brown Wood Accent Cabinet With Two Doors And One Drawer

  • Mfr # 632736

  • Zoro # G322342724


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Light Brown
Overall Width
31.5 in
Overall Depth
15.75 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632736
Zoro #
G322342724
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31.5 in
Overall Depth
15.75 in
Overall Height
31.5 in

Details

Application Type
Yes
Color
Light Brown
Item
Cabinet
Assembly Required
Full Assembly Needed

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch light brown wood accent cabinet with two doors and one drawer. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.5-inch h x 31.5-inch w x 15.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.