32" Natural And Black Wood Floating Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 543635

  • Zoro # G422911714


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Sink
Material
Manufactured Wood
Finish
Dark Brown
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543635
Zoro #
G422911714
UPC #
-
Country of Origin
Colombia

Dimensions

Length
18.9 in
Height
20.5 in
Width
31.7 in

Details

Color
White
Includes
Sink
Material
Manufactured Wood
Finish
Dark Brown
Item
Bathroom Vanities
Base Color
Natural, Black
Countertop Material
Manufactured Wood

Description

The 32-inch natural and black wood floating bathroom vanity with white sink and two drawers brings a modern touch to any bathroom space. Crafted from durable manufactured wood, this vanity showcases a beautiful natural and black base color. It features a sleek white resin sink that complements the overall design. The wall-mounted installation ensures maximized floor space, offering a clean and airy aesthetic. With two functional drawers, you have ample storage for toiletries and essentials, neatly tucked away. The elegant black zamak handles enhance the vanity's contemporary look while providing easy access to your items. This versatile piece is perfect for adding style and functionality to your bathroom decor. 20.5-inch h x 31.7-inch w x 18.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.