Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624134
Zoro # G022906912
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624134
- Zoro #
- G022906912
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 24-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a chic and modern look perfect for any bathroom. Crafted from durable manufactured wood, this vanity features a natural base color that adds warmth to your space. The elegant white ceramic sink seamlessly integrates into the design, providing a clean and sophisticated aesthetic. With three functional drawers equipped with soft close glides, you can easily store your bathroom essentials while minimizing noise. This free-standing standard installation option allows for easy setup and flexibility in your bathroom layout. Elevate your daily routine with this stylish and practical addition to your home decor. 33.125-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.