32" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624146

  • Zoro # G922911245


product price:  $1,373.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
32 in
Finish
Natural
Countertop Material
Manufactured Wood
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624146
Zoro #
G922911245
UPC #
-
Country of Origin
Spain

Dimensions

Width
32 in
Length
18.1 in
Height
39.06 in

Details

Color
White
Finish
Natural
Countertop Material
Manufactured Wood
Includes
Sink
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Natural

Description

The 32-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern style with functionality for your bathroom space. Crafted from high-quality manufactured wood, this vanity showcases a natural finish that enhances its aesthetic appeal. The ceramic sink beautifully contrasts with the white color, providing a sleek and clean look. With three functional drawers equipped with soft close glides, organization becomes effortless and quiet. The free-standing design allows for easy installation, making it an ideal choice for any bathroom renovation. This vanity not only serves as a practical storage solution but also enriches your decor with its contemporary charm. Elevate your bathroom experience with this stylish and efficient addition to your home. 39.06-inch h x 32-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.