Shop HOMEROOTS
See all product information
24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624085
Zoro # G822909700
product price:Â $1,189.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624085
Zoro #
G822909700
UPC #
-
Country of Origin
Spain
Dimensions
Length
21.6 in
Width
24 in
Height
24.6 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Costa
Color
White
Base Color
Natural
Countertop Material
Manufactured Wood
Includes
Sink
Description
The 24-inch natural wood floating bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from durable manufactured wood, it showcases a natural base color that complements a variety of decor styles. The chic white ceramic sink adds a touch of sophistication, seamlessly integrating into the overall aesthetic. This vanity features two functional drawers equipped with soft close drawer glides for smooth operation and added convenience. Complementing its design, the vanity includes stylish chrome handles made from brass, enhancing both durability and visual appeal. Wall-mounted for a sleek look, this piece maximizes space while offering practical storage solutions, making it an ideal choice for contemporary bathrooms. 24.6-inch h x 24-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.