Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627421
Zoro # G522907778
product price:Â $766.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627421
- Zoro #
- G522907778
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Natural
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Crafted from high-quality manufactured wood, its natural base color brings a touch of warmth to your space. The elegant white ceramic sink complements the overall design, enhancing your bathroom's appeal. This vanity features two functional drawers equipped with soft close drawer glides, ensuring smooth and quiet operation. Designed for free-standing standard installation, it offers flexibility in placement. The perfect blend of style and utility, this bathroom vanity is ideal for those seeking a chic upgrade while maximizing storage options for everyday essentials. 19-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.