Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627370
Zoro # G322909309
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627370
- Zoro #
- G322909309
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
- Includes
- Sink
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern style with practical functionality. Crafted from high-quality manufactured wood, this vanity features a stunning oak base that brings warmth to any bathroom. The sleek white ceramic sink adds a touch of elegance while ensuring durability. With three functional drawers, you can easily store and organize your toiletries, and the soft close drawer glides provide a gentle, quiet closing experience. This free-standing unit is designed for easy installation, making it a perfect addition to your home decor. Elevate your space with this stylish and efficient vanity that beautifully balances form and function. 39.06-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.