Shop HOMEROOTS
See all product information
Create Account
28" White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624119
Zoro # G222907115
product price:Â $1,629.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
28 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624119
- Zoro #
- G222907115
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 20 in
- Width
- 28 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
28-inch white wood floating bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom aesthetic. Crafted from durable manufactured wood, this vanity features a clean white finish that complements its ceramic sink perfectly. The wall-mounted installation provides a streamlined look while maximizing floor space. Enjoy the convenience of two functional drawers equipped with soft close drawer glides, ensuring a smooth and quiet operation. The compact size makes it ideal for smaller spaces without compromising on style or functionality. Elevate your bathroom experience with this elegant and practical addition that combines both beauty and utility seamlessly. 20-inch h x 28-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.