32" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627399
Zoro # G722908377
product price:Â $2,014.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Countertop Material
Manufactured Wood
Height
35.06 in
Base Color
Oak
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627399
Zoro #
G722908377
UPC #
-
Country of Origin
Spain
Dimensions
Height
35.06 in
Length
17.75 in
Width
32 in
Details
Finish
White
Countertop Material
Manufactured Wood
Base Color
Oak
Color
White
Material
Manufactured Wood
Includes
Sink
Item
Bathroom Vanities
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and two drawers is designed to bring a modern touch to your bathroom. Crafted from durable manufactured wood, this vanity ensures longevity while maintaining a sleek look. It features a beautiful white ceramic sink that adds elegance to your space. With two functional drawers equipped with soft close drawer glides, you'll have ample storage without the noise of slamming. The free-standing standard installation allows for easy setup in various bathroom layouts. The oak base color complements a variety of decor styles, making it a versatile choice for your home. Update your bathroom with this stylish and practical vanity that enhances both functionality and aesthetics. 35.06-inch h x 32-inch w x 17.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.