Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627423
Zoro # G822911611
product price:Â $766.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627423
- Zoro #
- G822911611
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
- Color
- White
- Includes
- Sink
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Crafted from manufactured wood, this vanity features a beautifully contrasting white ceramic sink that enhances its overall appeal. It includes two functional drawers, equipped with soft close drawer glides for smooth operation. The free-standing design facilitates easy installation and adds versatility to your space. The oak finish of the vanity base adds a warm, inviting touch, complementing a variety of decor styles. Ideal for a contemporary bathroom, this vanity offers both storage and style, ensuring your essentials are conveniently organized while maintaining an elegant look in your home. 19-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.