Shop HOMEROOTS
See all product information
Create Account
36" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627371
Zoro # G322911944
product price:Â $1,640.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627371
- Zoro #
- G322911944
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 36-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern design with functionality to elevate your bathroom space. Crafted from durable manufactured wood, its sleek white finish offers a clean and contemporary look. The ceramic sink seamlessly integrates with the vanity, providing a polished touch. With three functional drawers, this vanity ensures ample storage for your essentials while featuring soft-close drawer glides for a quiet, smooth operation. Its free-standing standard installation type allows for versatile placement in any bathroom layout, making it both stylish and practical. This vanity strikes the perfect balance between aesthetics and utility, making it an ideal addition to your home decor. 39.06-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.