Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Pink and White Microfiber Round Striped Pouf Cover

  • Mfr # 546265

  • Zoro # G722341907


product price: $56.59
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Pink White
Height
32 in
Width
32 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546265
Zoro #
G722341907
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
32 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Color
Pink White
Item
Floor Chair
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. Expertly upholstered with padding and soft microfiber in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 32-inch W x 32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.