
32" Pink And Yellow Cotton Unicorns Youthful Bath Rug
Mfr # 635395
Zoro # G922366403
product price:Â $47.99
/eaKey Features
Depth
0.3 in
Width (In.)
32 in
Height
20 in
Assembly Required
No Assembly Needed
Color
Pink Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635395
Zoro #
G922366403
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
32 in
Height
20 in
Details
Assembly Required
No Assembly Needed
Item
Bath Rug
Color
Pink Yellow
Application Type
No
Description
Providing a safe and dry space to step onto after a bath or shower, this 32-inch pink and yellow cotton unicorns youthful bath rug helps to protect the floor and absorb moisture. Made of cotton, designed to be comfortable yet durable and built to last, this antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. The rectangle shape will be the perfect addition to your space. Rugs provide a practical and stylish addition to your bathroom (or any room) while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.