Zoro Homepage

32" Purple and White Microfiber Round Striped Pouf Cover

  • Mfr # 546262

  • Zoro # G022356502


product price: $56.59
/ea

Key Features

Height
32 in
Depth
0.5 in
Width
32 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546262
Zoro #
G022356502
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Depth
0.5 in
Width
32 in

Details

Item
Floor Chair
Assembly Required
No Assembly Needed
Application Type
No
Color
Purple White

Description

Optimize your space and add some charm to your room with the 32-inch purple and white microfiber round striped pouf cover. Expertly upholstered with padding and soft microfiber in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.