
32" Silver And Gold Glass And Stainless Steel Round Mirrored Coffee Table
Mfr # 528849
Zoro # G522347598
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Height
15.7 in
Depth
31.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528849
Zoro #
G522347598
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Height
15.7 in
Depth
31.5 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Make your living room or family room really stand out with this 32-inch silver and gold glass and stainless steel round mirrored coffee table. Quality construction from the gold stainless steel base combines with silver glass of the top to give this table a fresh and updated look. Reflective pieces of mirrored glass give this table a glamorous and unique look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 31.5-inch W x 31.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.