Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90" X 39" X 34" Light Taupe Polyester Sofa
Mfr # 373984
Zoro # G522911348
product price:Â $1,376.99
/eaKey Features
Width
90 in
Color
Light Taupe
Depth
39 in
Length
34 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373984
- Zoro #
- G522911348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 90 in
- Depth
- 39 in
- Length
- 34 in
Details
- Color
- Light Taupe
- Item
- Sofas
- Style
- Modern
- Finish
- Walnut
Description
Solid hardwood walnut finish base defines the lines of the Camden Sofa. Engineered with clean styling and loose cushion comfort, this updated mid-century style is a modern classic. The Camden collection is the result of a team of talented stylists and designers. Our products are crafted with the finest materials for long lasting quality and comfort. The durable trend-setting cloud gray cover is perfect for any environment. Modern mid-century design combined with deep seat comfort define this incredible sofa value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.