
32" Silver Cylinder Crystal Glass Floor Vase With Faux Crystals
Mfr # 480048
Zoro # G322885481
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Length
31.5 in
Vase Type
Floor Vase
Assembly Required
No
Occasion
No Holiday
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480048
Zoro #
G322885481
UPC #
-
Country of Origin
India
Dimensions
Length
31.5 in
Width
9 in
Depth
9 in
Details
Vase Type
Floor Vase
Assembly Required
No
Item
Vases
Occasion
No Holiday
Finish Style
No Distressing
Hand Painted
No
Watertight
No
Additional Embellishments
Faux Crystals
Shape
Cylinder
Color
Silver
Commercial Use
Yes
Intended Room
Living Room
Pattern
No Pattern and Not Solid Color
Material
Crystal Glass
Description
Elevate your decor with this stunning 32-inch silver cylinder floor vase, crafted from exquisite crystal glass. The sleek cylinder shape exudes modern elegance, while the faux crystals add a touch of sophistication to any space. The shimmering silver color will effortlessly blend in with a variety of interior styles, making it a versatile and eye-catching piece. Perfect for showcasing your favorite blooms or simply as a standalone statement, this vase will instantly elevate the ambiance of any room. Add a touch of glamour to your home with this luxurious crystal glass floor vase adorned with faux crystals. 31.5-inch h x 9-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.