Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32" Silver Framed Accent Mirror
- Mfr # 632837
- Zoro # G822889187
product price:Â
$
215.99
/ea
Key Features
Material
Glass
Mount Type
Wall Mounted
Orientation
Horizontal and Vertical
Pieces Included
1
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632837
- Zoro #
- G822889187
- UPC #
- -
- Country of Origin
- United States
- Material
- Glass
- Mount Type
- Wall Mounted
- Orientation
- Horizontal and Vertical
- Pieces Included
- 1
- Shape
- Rectangle
- Set
- No
- Framed
- Yes
- Color
- Silver
- Frame Design
- Classic
- Frame Material
- Polystyrene
- Mirror Type
- Accent
- Lighted
- No
- Item
- Mirrors
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
Dimensions
- Height
- 32 in
- Depth
- 1 in
- Width
- 26 in
Description
Beautify your space with this 32-inch silver framed accent mirror. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 32.00-inch h x 26.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.