
32" Silver Glass And Stainless Steel Round Mirrored Coffee Table
Mfr # 528848
Zoro # G422349531
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Silver
Width
31.5 in
Length
35.8 in
Height
16.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528848
Zoro #
G422349531
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Length
35.8 in
Height
16.5 in
Details
Tabletop Color
Coffee/Silver
Item
Coffee Table
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Stylish and super sturdy, the 32-inch silver glass and stainless steel round mirrored coffee table is an amazingly good looking coffee table that will compliment your living room.a silver coloration runs throughout this good looking stainless steel and glass table.reflective pieces of mirrored glass give this table a glamorous and unique look.this round table utilizes its unique shape to give your room a modern geometric accent.it has an attractive design that will definitely breathe some fresh air into your interior.this coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.5-inch H x 31.5-inch W x 35.8-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.