Zoro Homepage

32" White and Gray Three Drawer Dresser

  • Mfr # 544036

  • Zoro # G122366128


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Color
White Gray
Height
29.7 in
Depth
16 in
Width
31.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544036
Zoro #
G122366128
UPC #
-
Country of Origin
Colombia

Dimensions

Height
29.7 in
Depth
16 in
Width
31.5 in

Details

Color
White Gray
Item
Dresser
Application Type
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Make your room functional and visually enticing with this masterful 32-inch white and gray three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 29.7-inch H x 31.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.