
32" White and Silver Italian Leather Tufted Lounge Chair
Mfr # 520598
Zoro # G322348573
product price: $1,605.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Commercial Use
Yes
Overall Height
32 in
Overall Width
31.5 in
Seat Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520598
Zoro #
G322348573
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
32 in
Overall Width
31.5 in
Details
Commercial Use
Yes
Item
Accent Chair
Seat Color
Silver
Assembly Required
No Assembly Needed
Description
Unique and decorative, this 32-inch white and silver italian leather tufted lounge chair will leave a lasting impression. This sturdy italian leather upholstered lounge chair comes in a chic solid white color to give your space just the right look. The sturdy inner frame is built with high quality stainless steel, featuring a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32-inch h x 31.5-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.