
32" White Blue And Yellow Cotton Clouds and Stars Youthful Bath Rug
Mfr # 634898
Zoro # G122371290
product price:Â $47.99
/eaKey Features
Color
White Blue/Yellow
Height
20 in
Assembly Required
No Assembly Needed
Depth
0.3 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634898
Zoro #
G122371290
UPC #
-
Country of Origin
India
Dimensions
Height
20 in
Depth
0.3 in
Width (In.)
32 in
Details
Color
White Blue/Yellow
Assembly Required
No Assembly Needed
Application Type
No
Item
Bath Rug
Description
Providing a safe and dry space to step onto after a bath or shower, this 32-inch white blue and yellow cotton clouds and stars youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. The rectangle shape will be the perfect addition to your space. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.