Shop MANHATTAN COMFORT
See all product information
Create Account
Rockefeller 35" Dresser in Olive Green, 3-Drawer
- Mfr # 103GMC9
- Zoro # G023553719
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Depth
17.62 in
Color
Green
Material
MDF
Height
21.65 in
Length
35.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103GMC9
- Zoro #
- G023553719
- UPC #
- 850085448309
- Country of Origin
- Brazil
- Color
- Green
- Item
- Dresser
- Material
- MDF
Dimensions
- Depth
- 17.62 in
- Height
- 21.65 in
- Length
- 35.24 in
Description
The Rockefeller dresser is the perfect accompaniment to any bedroom space, with ample storage and minimalistic Mid-century modern style. Cutout handles keep the piece feeling fresh with three drawers made easy for stowing away clothing, personal items, and beyond. A display top allows for sharing favorite framed family photos, travel trinkets, perfume trays, or a decorative lamp. Set it under a mirror or painting to complete your space with this instant bedroom focal point.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.