
32" X 16" Dark Brown Heavy Duty Plastic Rectangular Self Watering Raised Garden Bed
Mfr # 569540
Zoro # G022326543
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Height
14.17 in
Length
15.75 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569540
Zoro #
G022326543
UPC #
-
Country of Origin
Japan
Dimensions
Height
14.17 in
Length
15.75 in
Width
31.5 in
Details
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Planter
Color
Brown
Description
If you love gardens but are searching for ease and comfort, this 32-inch x 16-inch dark brown heavy duty plastic rectangular self watering raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of plastic, this solid color planter is ready to let your plants and flowers be the star of the show. Not only is this planter beautiful, but it also includes drainage holes to help keep your plants healthy. Perfect for a busy person, this planter has a convenient self-watering feature. Marking your territory. Use this planter to let the world know that you’re proud of your plants. Realize the emotional and health benefits plants bring into our lives. 14.17-inch h x 31.50-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.