Shop HOMEROOTS
See all product information
Create Account
32" X 16" X 49" 2 Tone Gray Contemporary Chest
Mfr # 286557
Zoro # G622907906
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Assembly Required
Full Assembly Needed
Color
Gray
Style
Contemporary
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286557
- Zoro #
- G622907906
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 32 in
- Length
- 49 in
- Depth
- 16 in
Details
- Material
- Polyurethane
- Assembly Required
- Full Assembly Needed
- Color
- Gray
- Style
- Contemporary
- Item
- Dressers
- Commercial Use
- No
Description
this collection offers a brilliant style with its stunning 3 drawer accent chest. it features two tone gray upholstery, wood tapered leg, glide side metal and five drawers which provide ample and suitable storage for your bedroom items and tiny personal essentials. this upholstered contemporary chest is creatively designed to add a fancy look to your bedroom set up. the charming piece has a height of 49 inches, width of 32 inches and a depth of 16 inches. this product gives a complementary appearance to your bedroom decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov