Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Brown Solid Wood Queen With Two Drawers Bed Frame
- Mfr # 486251
- Zoro # G622888724
product price:Â
$
1,905.99
/ea
Key Features
Color
Dark Brown
Material
Wood
Tufted
No
Mattress Included
No
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486251
- Zoro #
- G622888724
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Queen
- Length (In.)
- 47 in
- Depth
- 84 in
- Width (In.)
- 63 in
Details
- Color
- Dark Brown
- Material
- Wood
- Tufted
- No
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Box Spring Included
- No
- Box Spring Required
- No
- Capacity
- 440 lb
- Number of Slats Included
- 14
- Finish
- Natural
- Item
- Standard Beds
- Slat Kit Included
- Yes
- Shape
- Rectangular
- Nailhead Trim
- No
- Upholstered
- No
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this dark brown solid wood queen with two drawers bed frame. For hidden storage and convenience, this great bed includes 2 drawers to stow your clothing and necessities. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 47-inch h x 63-inch w x 84-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.