Shop HOMEROOTS
See all product information
Create Account
32" X 19" Blue Tan And White Dream Big Wood Wall Decor
Mfr # 636006
Zoro # G622885624
product price:Â
$
45.15
/ea
Key Features
Fringe/Tassels Included
No
Style
Traditional
Construction Method
Handmade
Finish Style
No Distressing
Wall Decor Type
Hanging Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636006
- Zoro #
- G622885624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 31.5 in
Details
- Fringe/Tassels Included
- No
- Style
- Traditional
- Construction Method
- Handmade
- Finish Style
- No Distressing
- Wall Decor Type
- Hanging Text
- Hooks Included
- No
- Shape
- Rectangle
- Item
- Wall Decor
- Lighted
- No
- Outdoor Suitability
- No
- Orientation
- Vertical Only
- Assembly Required
- No
- Mirrored
- No
- Material
- Wood
- Color
- Blue, Tan, White
- Commercial Use
- Yes
Description
Our words matter, this "dream big" rustic hanging wall decor adds an inspirational and motivational sentiment to your room. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31.50-inch h x 19.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.