5in Silver Cast Iron Christmas Bell Trinket Tray
- Mfr # 634785
- Zoro # G523438349
product price:Â
$
23.99
/ea
Key Features
Shape
Bell
Depth
6.5 in
Assembly Required
No Assembly Needed
Tray Type
Trinket Tray
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634785
- Zoro #
- G523438349
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 6.5 in
- Size
- 5" L x 6.5" W x 0.75" H
- Length
- 0.75 in
- Width
- 5 in
Details
- Shape
- Bell
- Assembly Required
- No Assembly Needed
- Tray Type
- Trinket Tray
- Capacity
- 1
- Dishwasher Safe
- No
- Chip Resistant
- No
- Food Safe
- No
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Cast Iron
- Item
- Trays
- Color
- Silver
- Finish
- Glossy
Description
Designed as a Christmas gift, for entertaining celebrations, or to use as a seasonal decoration, this cute trinket tray / catch all dish is a great find. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This stunning trinket tray features a unique bell shape and a roughhewn finish that adds charm to any setting. Crafted from durable cast iron, its modern style seamlessly blends with various decor themes. Handcrafted with care, this piece is sure to elevate your festive atmosphere. 0.75-inch h x 5-inch w x 6.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.