32in Brown Gold And White Iron Solid Wood and Marble Oval Rolling Bar Cart
- Mfr # 668800
- Zoro # G323440191
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Upholstered
No
Shape
Oval
Bar Cart Frame Material
Iron
Outside Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668800
- Zoro #
- G323440191
- UPC #
- -
- Country of Origin
- India
- Upholstered
- No
- Shape
- Oval
- Bar Cart Frame Material
- Iron
- Includes
- Yes
- Commercial Use
- Yes
- Assembly
- Full Assembly Needed
- Item
- Bar Carts and Servers
- Bar Cart Cabinets
- No
- Room
- Living Room
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Marble, Solid Wood
- Wine Storage
- No
- Locking Wheels
- No
- Color
- Brown, Gold, White
- Style
- Transitional
Dimensions
- Overall Depth
- 18 in
- Outside Width
- 32 in
- Outside Length
- 30.9 in
Description
The 32-inch brown gold and white iron solid wood and marble oval rolling bar cart is a perfect blend of style and functionality. Crafted from durable iron, its brushed finish adds an elegant touch to any space. The top, made from lacquered acacia wood and bottom shelf made of genuine marble, offer two luxurious surfaces for serving drinks or displaying decor. Its oval shape enhances its contemporary appeal while providing ample space for your essentials. With wheels included, this bar cart effortlessly glides from room to room, making entertaining guests a breeze. The mid century modern style and sophisticated color palette complements a variety of interiors, making it a versatile addition to your home. 30.90-inch h x 32.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.