Shop HOMEROOTS
See all product information
Create Account
22in Brown Solid Wood Round Rolling Bar Cart
- Mfr # 364350
- Zoro # G223439172
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Outside Width
22 in
Bar Cart Frame Material
Solid Wood
Upholstered
No
Outside Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364350
- Zoro #
- G223439172
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Outside Width
- 22 in
- Outside Length
- 37 in
- Overall Depth
- 22 in
- Size
- 22 in X 22 in X 37 in
Details
- Assembly
- Partial Assembly Needed
- Bar Cart Frame Material
- Solid Wood
- Upholstered
- No
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Solid Wood
- Includes
- Yes
- Commercial Use
- No
- Item
- Bar Carts and Servers
- Shape
- Round
- Color
- Brown
Description
The 22-inch brown solid wood round rolling bar cart seamlessly combines style and functionality. Crafted from solid wood, this bar cart boasts a sturdy and elegant frame that enhances any space. Its round top provides ample surface area for displaying your favorite beverages and glassware. Equipped with smooth-rolling wheels, this cart allows for easy maneuverability, making it perfect for entertaining guests or serving drinks indoors or outdoors. This versatile piece adds a touch of sophistication while ensuring convenient access to your essentials. Elevate your hosting experience with this charming bar cart, designed to impress while offering practicality for every occasion. 37-inch h x 22-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.