Shop HOMEROOTS
See all product information
Create Account
32in Brown Solid Wood Oval Ribbed Texture Cabinet With Two Doors
Mfr # 654267
Zoro # G723439368
product price:Â $974.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Solid Wood Frame
Yes
Finish
Natural
Shape
Oval
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654267
- Zoro #
- G723439368
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 13.8" x 31.5" x 31.5
- Overall Depth
- 13.8 in
- Overall Length
- 31.5 in
- Width
- 31.5 in
Details
- Color
- Brown
- Solid Wood Frame
- Yes
- Finish
- Natural
- Shape
- Oval
- Shelves Included
- Yes
- Material
- Solid Wood
- Cabinet Design
- Standard
- Textural Detailing
- Ribbed Texture
- Glass Doors
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Gloss Finish
- No
- Mirrored Finish
- No
- Weight Capacity
- 53 lbs
- Number of Cabinets
- 1
- Lacquered
- No
- Assembly
- Partial Assembly Needed
Description
Add a fashionable storage option to your space with this 32-inch brown solid wood oval ribbed texture cabinet with two doors. This beautiful accent is built to last from high quality solid mango wood, and features an artisanal style with handcrafted carved ribbed textured detailing. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.