56" Black Mirrored Glass Console Table
- Mfr # 402382
- Zoro # G822812383
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Overall Depth
8 in
Overall Length
56 in
Overall Height
30 in
Weight Capacity
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402382
- Zoro #
- G822812383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 8 in
- Overall Length
- 56 in
- Overall Height
- 30 in
Details
- Shape
- Rectangular
- Weight Capacity
- 30 lb
- Frame Material
- Metal
- Frame Color
- Black
- Soft Close or Self Close Drawers
- No
- Assembly
- Full Assembly Needed
- Tabletop Color
- Black
- Hand Crafted
- No
- Surface Material
- Glass
- Color
- Black
- Mirror Included
- No
- Base Type
- Four Leg
- Item
- Console Tables
- Finish
- Matte
- Wheels Included
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
Description
Make a statement in your entryway with our stunning 56-inch black mirrored glass console table. This rectangular table has clean lines and plenty of surface area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch H x 56-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.