Zoro Homepage

33" Black Iron Round Solid Coffee Table

  • Mfr # 565067

  • Zoro # G622360541


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Width
33 in
Height
16.1 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565067
Zoro #
G622360541
UPC #
-
Country of Origin
India

Dimensions

Width
33 in
Height
16.1 in
Length
33 in

Details

Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Item
Coffee Table
Commercial Use
Yes

Description

Stylish and super sturdy, the 33-inch black iron round solid coffee table is an amazingly good looking coffee table that will compliment your living room. This table features quality construction from iron and an updated monotone color scheme with black as the main color on both the top and the base. It has an attractive design that will definitely breathe some fresh air into your interior. 16.1-inch h x 33-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.