
33" Black Power Heated Massage Lift Assist Recliner
Mfr # 520899
Zoro # G122365268
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Depth
35.4 in
Color
Black
Height
44.1 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520899
Zoro #
G122365268
UPC #
-
Country of Origin
China
Dimensions
Depth
35.4 in
Height
44.1 in
Width
32.5 in
Details
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Item
Recliner
Description
Comfortable and designed with convenience in mind, this 33" black faux leather power heated massge lift assist recliner has everything you are looking for. Designed to be hardy and long lasting, this chair is upholstered in durable faux leather. Black upholstery gives this chair a chic and modern look. With its flexible positions that allow you stop in the angle you love best; this power remote recliner will be a favorite of the whole family. Features a lift mechanism to provide assistance for those who need a little help getting up. With comfort and pain relief in mind, this chair offers both massage and heat to help provide the ultimate in relaxation. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Take relaxation to the next level with this comfy reclining chair. 44.1" H x 32.5" W x 35.4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.