Zoro Homepage

33" Black Velvet Rolling Tufted Cocktail Ottoman

  • Mfr # 568052

  • Zoro # G622372674


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Depth
33 in
Color
Black
Commercial Use
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568052
Zoro #
G622372674
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
33 in
Width
33 in

Details

Color
Black
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Ottoman

Description

Get ready to relax with this 33-inch black velvet rolling tufted cocktail ottoman. This chic cocktail ottoman is larger in size and designed to serve as a make-shift coffee table during parties. The surface is wide and flat which is not only suitable for a footrest or seat but also ready to hold trays of appetizers, drinks, or desserts. Expertly upholstered with padding in a soft solid color velvet, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 17-inch h x 33-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.