Shop HOMEROOTS
See all product information
Create Account
33" Black Wood Three Tier Bookcase
Mfr # 527573
Zoro # G722906977
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Black
Depth
15 in
Height
33 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527573
- Zoro #
- G722906977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Height
- 33 in
- Width
- 36 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Black
- Shelf Capacity
- 50 lb
- Room Divider
- No
- Purposeful Distressing Type
- No Distressing
- Back Panel
- Yes
- Number of Shelf Tiers
- 3
- Commercial Use
- No
- Material
- Manufactured Wood
- Shelves
- Yes
- Number of Drawers
- No
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 50 lb
- Assembly
- Full Assembly Needed
- Frame Material
- Manufactured Wood
- Number of Pieces Included In Set
- 1
- Bookcase Orientation
- Horizontal
Description
The 33-inch black wood three tier bookcase offers you storage and display space in a good looking and refined manor. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 33-inch h x 36-inch w x 15-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.