
33" Brown and Black Solid Wood Three Drawer Chest
Mfr # 524118
Zoro # G322345442
product price: $1,113.99
/ea
Free Shipping & Returns
Key Features
Height (in)
22 in
Commercial Use
No
Color
Brown Black
Depth (in)
37 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524118
Zoro #
G322345442
UPC #
-
Country of Origin
Indonesia
Dimensions
Height (in)
22 in
Depth (in)
37 in
Width (in)
33 in
Details
Commercial Use
No
Color
Brown Black
Assembly Required
No Assembly Needed
Item
Dresser
Material
Solid Wood
Description
Make your room functional and visually enticing with this masterful 33" brown and black solid wood three drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 22" H x 33" W x 37" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.