
33" Brown Antlers Table Lamp With Brown Empire Shade
Mfr # 524700
Zoro # G322355236
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Application Type
No
Width
16 in
Assembly Required
Partial Assembly Needed
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524700
Zoro #
G322355236
UPC #
-
Country of Origin
China
Dimensions
Height
33.25 in
Depth
16 in
Width
16 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Brown
Description
With this 33-inch brown antlers table lamp with brown empire shade you can bring in design to any space along with adding some ambient lighting. A rustic brown resin base features a faux antler design and brings just the right amount of outdoor wildlife inside. The brown empire burlap shade is a great compliment to this lamp. Use this lamp anywhere to create a rustic lodge style look. 33.25-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.