Zoro Homepage

33" Brown Faux Leather Power Heated Massage Lift Assist Recliner

  • Mfr # 520900

  • Zoro # G622356605


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
35.4 in
Color
Brown
Width
32.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520900
Zoro #
G622356605
UPC #
-
Country of Origin
China

Dimensions

Depth
35.4 in
Width
32.5 in
Height
44.1 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Recliner
Application Type
No

Description

Just what you need, the 33" brown faux leather power heated massge lift assist recliner is supremely comfortable and great looking. Durable faux leather upholstery is soft to the touch, easy to maintain, and simple to clean with only a damp cloth. Offered in a warm brown coloration, this recliner is sure to make a welcome addition to your space. This power recliner includes a remote to easily get you to your desired position. Features a lift mechanism to provide assistance for those who need a little help getting up. This fabulous chair features massage and heat to help relieve stress, tension, and pain. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 44.1" H x 32.5" W x 35.4" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.