31" Beige Microfiber Manual Club Recliner
- Mfr # 554182
- Zoro # G723426481
product price:Â
$
404.99
/ea
Key Features
Depth
35 in
Design Type
Club Recliner
Length
41 in
Assembly Required
Yes
Features
Removable Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554182
- Zoro #
- G723426481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Length
- 41 in
- Width
- 31 in
Details
- Design Type
- Club Recliner
- Assembly Required
- Yes
- Features
- Removable Cushions
- Color
- Beige
- Item
- Recliners
- Base Type
- No Motion
- Material
- Metal
- Reclining Type
- Manual
- Position Type
- 3-Position
- Finish
- Unfinished
- Upholstery Material
- Microfiber
Description
Traditional in style and associated with class and luxury, this 31-inch beige microfiber manual club recliner is designed to bring an upscale look with a recline function to your space for your comfort and relaxation. Designed to be hardy and long lasting, this chair is upholstered in durable microfiber. You'll love that this stylish recliner comes in a neutral beige that fits nicely with any decor. Manual push back allows you to easily adjust position by simultaneously pushing forward on the arms and leaning backwards using your body weight to recline the chair. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Take relaxation to the next level with this comfy reclining chair. 41-inch h x 31-inch w x 35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.