Shop HOMEROOTS
See all product information
Create Account
34" Beige Faux Leather Power Massage Lift Assist Recliner
- Mfr # 318866
- Zoro # G723426474
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Reclining Type
Power
Design Type
Standard Recliner
Upholstery Material
Faux Leather
Material
Wood
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318866
- Zoro #
- G723426474
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Design Type
- Standard Recliner
- Upholstery Material
- Faux Leather
- Material
- Wood
- Base Type
- Lift Assist
- Assembly Required
- Yes
- Item
- Recliners
- Finish
- Natural
- Color
- Beige
Dimensions
- Width
- 34 in
- Length
- 41 in
- Depth
- 37 in
Description
Just what you need, the 34-inch beige faux leather power massage lift assist recliner is supremely comfortable and great looking. Durable faux leather upholstery is soft to the touch, easy to maintain, and simple to clean with only a damp cloth. You'll love that this stylish recliner comes in a neutral beige that fits nicely with any decor. With its flexible positions that allow you stop in the angle you love best; this power remote recliner will be a favorite of the whole family. Rise out of your seat with ease with the convenient lift assist function. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Take relaxation to the next level with this comfy reclining chair. 41-inch H x 34-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.