
33" Brown Solid Wood Five Drawer Dresser
Mfr # 524132
Zoro # G922361965
product price: $1,176.99
/eaKey Features
Depth (in)
21 in
Color
Brown
Height (in)
47 in
Commercial Use
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524132
Zoro #
G922361965
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth (in)
21 in
Height (in)
47 in
Width (in)
33 in
Details
Color
Brown
Commercial Use
No
Material
Solid Wood
Item
Dresser
Assembly Required
Partial Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 33-inch brown solid wood five drawer dresser. This vertical standard chest has a narrow footprint but packs lots of storage. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 47-inch h x 33-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.