Shop HOMEROOTS
See all product information
Create Account
18" Black and Gold Faux Leather and Steel Three Drawer Dresser
- Mfr # 523995
- Zoro # G922910101
product price:Â
$
91.39
/ea
Key Features
Hutch Included
No
Dresser Type
Standard Dresser
Dovetail Drawer Joints
No
Dresser Orientation
Vertical
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523995
- Zoro #
- G922910101
- UPC #
- -
- Country of Origin
- China
- Hutch Included
- No
- Dresser Type
- Standard Dresser
- Dovetail Drawer Joints
- No
- Dresser Orientation
- Vertical
- Doors Included
- No
- Felt Lined Drawers
- No
- Number of Drawers
- 3
- Style
- Modern
- Commercial Use
- No
- Color
- Black, Gold
- Material
- Steel
- Soft Close or Self Close Drawer Glides
- No
- Item
- Dressers
- Finish
- Satin
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 18.1 in
- Length
- 30.3 in
- Size
- Yes
- Depth
- 11.8 in
Description
Enhance your room into a visually delightful and highly functional space with this 18-inch black and gold steel three drawer dresser. This vertical narrow chest dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a quality piece, made from high grade steel and faux leather. The black and gold coloration of this piece gives it an updated, and modern edge. 30.3-inch H x 18.1-inch W x 11.8-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.